1.28 gpf Elongated Floor Mount Toilet in White and Manual Flushometer
Optima® 1.28 gpf Elongated Floor Mount Toilet in White and Manual Flushometer
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 12-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Complete HET system with exposed Royal® closet flushometer
- Quiet, exposed, diaphragm type closet flushometer for either left or right hand supply
- Closet bolts and caps included
- Toilet seat not included, Compatible with toilet seat models: Olsonite 10CT, Bemis 1955CT, Church Commercial 295CT
- Compliant with Buy American Act when purchased as a combination
- 100% factory flush tested
- 1 1/2 IPS top spud inlet
- Features 2 1/8" trapway diameter, integral flushing rim, siphon jet flush
- Glazed trapway: 2-1/8"
- Water closet compliant to the applicable sections of ASME A112.19.2/CSA B45.1
-
Green
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.19.6, ASME A112.19.2
- Application:
- Commercial
- BAA Compliant:
- Yes
- Bowl Shape:
- Elongated
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B45.1
- Collection:
- Optima®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Flow Rate:
- 1.28 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Flush Type:
- Gravity
- GSA Approved:
- No
- IAPMO Listed:
- Yes
- Length:
- 31-1/2 in
- MA Approved:
- No
- Material:
- Brass
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov
- Toilet Installation:
- Floor Mount
- Toilet Rough-In:
- 12 in
- Toilet Type:
- One Piece
- Toilet/Urinal Outlet:
- Top
- UPC:
- 671254349070
- WaterSense Labeled:
- Yes