Sensor Bathroom Sink Faucet in Polished Chrome

You last purchased this on
 
Sloan

Optima® Sensor Bathroom Sink Faucet in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Sloan

Optima® Sensor Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #S3335156
  • Item #7691094
  • Manufacturer Part #3335156
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Automatic Self-adapting Sensor Technology
  • 6 Volt DC plug-in adapter (must be ordered separately for Less Adapter/Transformer (-LT) faucets)
  • Double infrared sensors with automatic setting feature
  • Appropriate mounting hardware included
  • 3 year limited warranty
  • Water supply connection with flexible high-pressure hose and strainer
  • Magnetic solenoid valve
  • Requires Certification
  • Lead Law Compliant, Not Certified

  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Commercial
Bathroom Faucet Type:
Sensor
Battery Size:
6V
Built-in Stops:
No
CARB OTC LEED Compliant:
No
Collection:
Optima®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Deck Plate Included:
No
Faucet Height:
5-11/32 in
Faucet Material:
Cast Brass
Faucet Mount:
Deck Mount
Faucet Valve Type:
Solenoid
Flow Rate:
0.35 gpm
GSA Approved:
No
IAPMO Listed -:
Yes
Installation Type:
Deck Mount
Lead Law Compliance Level:
Compliant Not Certified
Maximum Deck Thickness:
1-1/2 in
NSF Certified:
No
Number of Holes:
1 Hole
Scald Guard:
No
Spout Reach:
4-11/32 in
Spout Type:
Mid Arc
Spray Type:
Multi-Laminar
Trim Only:
No
UL Listed:
No
Vacuum Breaker:
No
Vandal Resistant:
No
Volts:
6V
WaterSense Labeled:
No
Width:
2-9/16 in