This product requires certification to purchase.

0.5 gpm Battery Powered Sensor Bathroom Sink Faucet with Integrated Side Mixer in Polished Chrome

Sloan

Optima® 0.5 gpm Battery Powered Sensor Bathroom Sink Faucet with Integrated Side Mixer in Polished Chrome

  • Fast #
  • Part #S3335177
  • Item #8492038
  • Manufacturer Part #3335177
4.1 out of 5 Customer Rating
Brand image
Sloan

Optima® 0.5 gpm Battery Powered Sensor Bathroom Sink Faucet with Integrated Side Mixer in Polished Chrome

  • Fast #
  • Part #S3335177
  • Item #8492038
  • Manufacturer Part #3335177
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Double infrared sensors with automatic setup and indicator light
  • Automatic self-adapting sensor technology
  • Low battery indicator
  • Magnetic solenoid valve
  • Water supply connection with flexible high-pressure hose and strainer
  • 6 volt Lithium 2CR5 commercial battery included
  • Appropriate mounting hardware included
  • 3 year limited warranty
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Commercial
Bathroom Faucet Type:
Sensor
Battery Size:
CR5, 6V
Battery Type:
Lithium
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
Collection:
Optima®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Deck Plate Included:
No
Faucet Height:
6-7/8 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
0.5 gpm
GSA Approved:
No
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF Certified:
No
Number of Holes:
1 Hole
Power Source:
Gas
Spout Reach:
5-9/16 in
Trim Only:
No
UL Listed:
No
UPC:
671254481336
Vandal Resistant:
No
Volts:
6V
WaterSense Labeled:
No
Width:
2-3/4 in