Female Threaded Aerator

Sloan Valve

Optima® Female Threaded Aerator

Brand image
Sloan Valve

Optima® Female Threaded Aerator

  • Part #S3365090
  • Item #1639651
  • Manufacturer Part #3365090
4.8 out of 5 Customer Rating
  • bvseo_sdk, dw_cartridge, 18.2.0, p_sdk_3.2.0
  • CLOUD, getAggregateRating, 7ms
  • reviews, product
  • bvseo-msg: Unsuccessful GET. status = 'ERROR', msg = 'Not Found.';

$1.00
EACH

Package Quantity Info:

EA: 1 IP: 1 CA: 50 PT: 75
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Female threads
  • Vandal resistant
  • Includes key
  • Chrome
  • Flow Rate: 2.2 GPM
  • ADA Compliant

Documents


Specifications

ADA Compliant:
No
Application:
Commercial
CEC Compliant:
Not for Sale in CA
Cartridge Type:
Ceramic
Collection:
Optima®
End Connection 1:
Female
End Connections:
Female
Flow Rate:
2.2 gpm
Pressure Compensating:
No
Stream Type:
Aerated
WaterSense Labeled:
No

  • bvseo_sdk, dw_cartridge, 18.2.0, p_sdk_3.2.0
  • CLOUD, getReviews, 4ms
  • reviews, product
  • bvseo-msg: Unsuccessful GET. status = 'ERROR', msg = 'Not Found.'; Unsuccessful GET. status = 'ERROR', msg = 'Not Found.';