0.5 gpm Plug In Sensor Bathroom Sink Faucet with 4 in. Trim Plate & Back Check Tee in Polished Chrome
Optima® 0.5 gpm Plug In Sensor Bathroom Sink Faucet with 4 in. Trim Plate & Back Check Tee in Polished Chrome
Package Quantity Info:
Each: 1 Case: 6-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Commercial grade, ADA compliant, electronic, sensor-activated, brass pedestal hand washing faucet with the following features
- Sensor range adjustment screw
- Troubleshooting LED indicator lights
- User friendly variable time out settings
- Filtered solenoid valve with serviceable strainer filter
- Vandal resistant spray head with pressure compensating flow control
- Metal jacketed wire protection for sensor and solenoid leads
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- Bathroom Faucet Type:
- Sensor
- CARB OTC LEED Compliant:
- No
- Collection:
- Optima®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Deck Plate Included:
- Yes
- Faucet Height:
- 3-1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 0.5 gpm
- GSA Approved:
- No
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF Certified:
- No
- Number of Holes:
- 1 Hole
- Power Source:
- Battery
- Spout Height:
- 2-1/2 in
- Spout Reach:
- 4-1/2 in
- Trim Only:
- No
- UL Listed:
- UL 376U
- UPC:
- 671254468443
- Vandal Resistant:
- No
- WaterSense Labeled:
- No
- Width:
- 2-3/16 in