Optima® No Handle Sensor Bathroom Sink Faucet in Polished Chrome

Part #S3335000  |  Item #1660477  |  Manufacturer Part #3335000

$621.59 EACH

Color/Finish: Polished Chrome

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
  • Case: 6
  • Pallet: 60

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Optional integral temperature control lever allows the user to adjust the water temperature
  • Double infrared sensor has automatic setting feature and microprocessor
  • Models with the i.e. clip feature enable user to control operation, such as allowing water to flow continuously or to shut off temporarily for maintenance, and come with the Drain Pop Up feature
  • Choose from models powered by a plug-in transformer or battery-powered models featuring a low-battery indicator
  • Double infrared sensors with automatic setup and indicator light
  • Automatic self-adapting sensor technology
  • Low battery indicator
  • Flow rate: 1.5 gpm
  • Chrome

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.18.1 2005

Application: Residential

Bathroom Faucet Type: Sensor

Battery Size: CR5

Battery Type: Lithium

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1 2005

Collection: Optima®

Color Finish: Polished Chrome

Color Finish Category: Chromes

Deck Plate Included: No

Drain Included: No

Faucet Material: Brass

Faucet Mount: Deck Mount

Flow Rate: 1.5 gpm

Lead Law Compliant: Yes

Material: Brass, Metal

Maximum Deck Thickness: 1-1/2 in

Number of Handles: No Handle

Number of Holes: 1 Hole

Power Source: Battery

Spout Height: 6-7/8 in

Spout Reach: 5-9/16 in

Spout Type: Low Arc

Trim Only: No

WaterSense Labeled: No

Weight: 5