No Handle Sensor Bathroom Sink Faucet in Polished Chrome
Optima® No Handle Sensor Bathroom Sink Faucet in Polished Chrome
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Double infrared sensor has automatic setting feature and microprocessor
- Models with the i.e. clip feature enable user to control operation, such as allowing water to flow continuously or to shut off temporarily for maintenance, and come with the Drain Pop Up feature
- Optional integral temperature control lever allows the user to adjust the water temperature
- Choose from models powered by a plug-in transformer or battery-powered models featuring a low-battery indicator
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.19.6
- Application:
- Commercial
- BAA Compliant:
- No
- Bathroom Faucet Type:
- Sensor
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B45.1
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Deck Plate Included:
- No
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.5 gpm
- GSA Approved:
- No
- Handle Included:
- No
- Height:
- 6-7/8 in
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Number of Holes:
- 1 Hole
- Spout Reach:
- 5-9/16 in
- Style Name:
- Optima®
- Trim Only:
- No
- Volts:
- 120V
- WaterSense Labeled:
- No
- Width:
- 2-3/4 in