This product requires certification to purchase.

Adjustable Body Assembly in Polished Chrome

Sloan

A-3-A Series Adjustable Body Assembly in Polished Chrome

  • Fast #
  • Part #S0301346PK
  • Item #2034515
  • Manufacturer Part #0301346PK
5 out of 5 Customer Rating
Brand image
Sloan

A-3-A Series Adjustable Body Assembly in Polished Chrome

  • Fast #
  • Part #S0301346PK
  • Item #2034515
  • Manufacturer Part #0301346PK
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Pocatello, ID
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Standard flushometer body
  • Used with most Sloan flushometers
  • Solid brass construction, exposed pop-up drain without overflow
  • Requires Certification

Specifications

Application:
Commercial
Collection:
A-3-A Series
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Fitting Sizes:
2-1/16 in
Material:
Brass
Product Type:
Valve Body Assembly
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov
UPC:
671254273580
WaterSense Labeled:
No