This product requires certification to purchase.

0.5 gpm Battery Powered Sensor Bathroom Sink Faucet with 4 in. Trim Plate & Back Check Tee in Polished Chrome

Sloan

Optima® 0.5 gpm Battery Powered Sensor Bathroom Sink Faucet with 4 in. Trim Plate & Back Check Tee in Polished Chrome

  • Fast #
  • Part #S3315107BT
  • Item #7691247
  • Manufacturer Part #3315107BT
3.3 out of 5 Customer Rating
Brand image
Sloan

Optima® 0.5 gpm Battery Powered Sensor Bathroom Sink Faucet with 4 in. Trim Plate & Back Check Tee in Polished Chrome

  • Fast #
  • Part #S3315107BT
  • Item #7691247
  • Manufacturer Part #3315107BT
3.3 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 6
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Commercial grade, ADA compliant, electronic, sensor-activated, brass hand washing faucet with the following features
  • Fiber optic, automatic, self-adaptive sensing
  • Isolated latching solenoid operator, isolates magnetic components from water contact
  • Audible tone low battery indicator
  • Serviceable filtered solenoid valve
  • Metal throat plate
  • Vandal resistant spray head with pressure compensating flow control
  • Polypropylene optic cable protection
  • Includes four (4) C-size alkaline batteries
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Commercial
Bathroom Faucet Type:
Sensor
CARB OTC LEED Compliant:
No
Collection:
Optima®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Deck Plate Included:
Yes
Faucet Connection Size:
3/8 in
Faucet Height:
5-3/4 in
Faucet Material:
Cast Brass
Faucet Mount:
Deck Mount
Flow Rate:
0.5 gpm
GSA Approved:
No
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF Certified:
No
Number of Holes:
1 Hole
Power Source:
Battery
Spout Reach:
5-1/8 in
Stream Type:
Laminar Spray
Trim Only:
No
UL Listed:
No
UPC:
671254468405
Vandal Resistant:
No
Volts:
24V
WaterSense Labeled:
No
Width:
6-9/32 in