This product requires certification to purchase.

0.5 gpm Battery Powered Sensor Bathroom Sink Faucet with 8 in. Trim Plate in Polished Chrome

Sloan

Optima® 0.5 gpm Battery Powered Sensor Bathroom Sink Faucet with 8 in. Trim Plate in Polished Chrome

  • Fast #
  • Part #S3315153BT
  • Item #8120844
  • Manufacturer Part #3315153BT
3.4 out of 5 Customer Rating
Brand image
Sloan

Optima® 0.5 gpm Battery Powered Sensor Bathroom Sink Faucet with 8 in. Trim Plate in Polished Chrome

  • Fast #
  • Part #S3315153BT
  • Item #8120844
  • Manufacturer Part #3315153BT
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Sensor Range Adjustment Screw
  • Low Battery LED Indicator Light
  • User friendly Variable Time Out Settings
  • Filtered Solenoid Valve with serviceable Strainer Filter
  • Vandal Resistant Spray Head with Pressure Compensating Flow Control
  • Metal Jacketed Wire Protection for Sensor Lead
  • Includes four (4) AA-size Alkaline Batteries
  • Includes appropriate Mounting Hardware
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Commercial
Bathroom Faucet Type:
Sensor
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Optima®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Center Size:
8 in
Faucet Height:
3-1/2 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
0.5 gpm
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Number of Holes:
1 Hole
Power Source:
Battery
Spout Height:
2-1/12 in
Spout Reach:
4-1/2 in
Stream Type:
Laminar Stream
Trim Only:
No
UPC:
671254476509