This product requires certification to purchase.

1.5 gpm Hardwired Sensor Bathroom Sink Faucet with Integrated Side Mixer in Polished Chrome (Transformer Power Supply Not Included)

Sloan

Optima® 1.5 gpm Hardwired Sensor Bathroom Sink Faucet with Integrated Side Mixer in Polished Chrome (Transformer Power Supply Not Included)

  • Fast #
  • Part #S3335013
  • Item #3611795
  • Manufacturer Part #3335013
5 out of 5 Customer Rating
Brand image
Sloan

Optima® 1.5 gpm Hardwired Sensor Bathroom Sink Faucet with Integrated Side Mixer in Polished Chrome (Transformer Power Supply Not Included)

  • Fast #
  • Part #S3335013
  • Item #3611795
  • Manufacturer Part #3335013
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Phoenix, AZ
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Optional integral temperature control lever allows the user to adjust the water temperature
  • Double infrared sensor has automatic setting feature and microprocessor
  • Models with the i.e. clip feature enable user to control operation, such as allowing water to flow continuously or to shut off temporarily for maintenance, and come with the Drain Pop Up feature
  • Choose from models powered by a plug-in transformer or battery-powered models featuring a low-battery indicator
  • Water supply connection with flexible high-pressure hose and strainer
  • Mounting hardware included
  • Optional 24 hour sentinel activation
  • Less transformer and adapter
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1, ASME A112.18.1M
Application:
Commercial
Bathroom Faucet Type:
Sensor
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1
Collection:
Optima®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Deck Plate Included:
No
Faucet Mount:
Deck Mount
Flow Rate:
1.5 gpm
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Maximum Deck Thickness:
1-1/2 in
Number of Holes:
1 Hole
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov
Spout Height:
7 in
Spout Reach:
5-14/25 in
UPC:
671254253896
WaterSense Labeled:
No
Width:
2-3/8 in