Sensor Bathroom Sink Faucet in Polished Chrome

Sloan Valve

Optima® Sensor Bathroom Sink Faucet in Polished Chrome

  • Part #S3335017
  • Item #2193692
  • Manufacturer Part #3335017
5 out of 5 Customer Rating
Brand image
Sloan Valve

Optima® Sensor Bathroom Sink Faucet in Polished Chrome


$1.00
EACH
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

EA: 1 IP: 1 CA: 6 PT: 90
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Product Details

  • Double infrared sensor has automatic setting feature and microprocessor
  • Optional i.e. clip feature enables user to control operation, such as allowing water to flow continuously or to shut off temporarily for maintenance
  • Optional integral temperature control lever allows the user to adjust the water temperature
  • Double infrared sensors with automatic setting feature
  • Automatic self-adapting sensor technology
  • Water-efficient flow rate of 0.5 gpm/1.9 Lpm is standard
  • Battery backup provided
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1 2005
Application:
Residential
Bathroom Faucet Type:
Sensor
Battery Size:
VDC
Battery Type:
Lithium
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1 2005
Collection:
Optima®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Deck Plate Included:
No
Drain Included:
No
Faucet Mount:
Deck Mount
Flow Rate:
0.5 gpm
Height:
5-17/50 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Maximum Deck Thickness:
1-1/2 in
Number of Holes:
1 Hole
Spout Height:
3-11/32 in
Spout Reach:
4-11/32 in
Trim Only:
No
WaterSense Labeled:
No
Weight:
5 lb