Sensor Bathroom Sink Faucet in Polished Chrome

Sloan Valve

Optima® Sensor Bathroom Sink Faucet in Polished Chrome

Brand image
Sloan Valve

Optima® Sensor Bathroom Sink Faucet in Polished Chrome

  • Part #S3335054
  • Item #3612057
  • Manufacturer Part #3335054
3.1 out of 5 Customer Rating
  • bvseo_sdk, dw_cartridge, 18.2.0, p_sdk_3.2.0
  • CLOUD, getAggregateRating, 22ms
  • reviews, product
  • bvseo-msg: Unsuccessful GET. status = 'ERROR', msg = 'Not Found.';

$1.00
EACH
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

EA: 1 IP: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Product Details

  • Double infrared sensor has automatic setting feature and microprocessor
  • Models with the i.e. clip feature enable user to control operation, such as allowing water to flow continuously or to shut off temporarily for maintenance, and come with the Drain Pop Up feature
  • Optional integral temperature control lever allows the user to adjust the water temperature
  • Water-efficient flow rate of 0.5 gpm/1.9 Lpm is standard
  • Hardwired model includes 6-volt DC plug-in transformer
  • Battery-powered operation with LED to indicate when it's time to replace batteries
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1, ASME A112.18.1M
Application:
Commercial
Bathroom Faucet Type:
Sensor
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Optima®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Deck Plate Included:
No
Drain Included:
No
Faucet Mount:
Deck Mount
Flow Rate:
0.5 gpm
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Maximum Deck Thickness:
1-1/2 in
Number of Holes:
1 Hole
Spout Reach:
4-17/50 in
Trim Only:
No
WaterSense Labeled:
No
Weight:
5 lb

  • bvseo_sdk, dw_cartridge, 18.2.0, p_sdk_3.2.0
  • CLOUD, getReviews, 6ms
  • reviews, product
  • bvseo-msg: Unsuccessful GET. status = 'ERROR', msg = 'Not Found.'; Unsuccessful GET. status = 'ERROR', msg = 'Not Found.';