Sensor Bathroom Sink Faucet in Polished Chrome

Sloan Valve

Optima® Sensor Bathroom Sink Faucet in Polished Chrome

Brand image
Sloan Valve

Optima® Sensor Bathroom Sink Faucet in Polished Chrome

  • Part #S3335079
  • Item #4324999
  • Manufacturer Part #3335079
4.7 out of 5 Customer Rating

$1.00
EACH
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

EA: 1 IP: 1 CA: 1 PT: 96
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 1.5 gpm (5.7 Lpm) laminar full stream water delivery does not introduce air to the stream
  • Water temperature can be adjusted by user to individual comfort level
  • Hands free water delivery eliminates potential cross contamination
  • Below deck battery compartment
  • Above deck electronics and solenoid valve for easy installation and service
  • One piece spout and body minimizes dirt collection points
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1 2005
Application:
Commercial
Bathroom Faucet Type:
Sensor
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1 2005
Collection:
Optima®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Deck Plate Included:
No
Faucet Center Size:
4 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.5 gpm
Green Product:
Yes, WaterSense
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Number of Holes:
1 Hole
Trim Only:
No
WaterSense Labeled:
Yes