This product requires certification to purchase.

1.5 gpm Battery Powered Sensor Bathroom Sink Faucet in Polished Chrome (Mixer Not Included)

Sloan

Optima® 1.5 gpm Battery Powered Sensor Bathroom Sink Faucet in Polished Chrome (Mixer Not Included)

  • Fast #
  • Part #S3335097
  • Item #4599432
  • Manufacturer Part #3335097
3.3 out of 5 Customer Rating
Brand image
Sloan

Optima® 1.5 gpm Battery Powered Sensor Bathroom Sink Faucet in Polished Chrome (Mixer Not Included)

  • Fast #
  • Part #S3335097
  • Item #4599432
  • Manufacturer Part #3335097
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Hands free water delivery eliminates potential cross contamination
  • 1.5 gpm (5.7 Lpm) laminar full stream water delivery does not introduce air to the stream
  • Water temperature can be adjusted by user to individual comfort level
  • One piece spout and body minimizes dirt collection points
  • Above deck electronics and solenoid valve for easy installation and service
  • Below deck battery compartment
  • 12/24 Hour Hygienic Rinse Line Purge Function - Field Settable
  • Unitary Spout Housing Assembly for Easy Cleaning
  • Low Battery Indicator
  • Bi-stable Magnetic Solenoid Valve
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Commercial
Bathroom Faucet Type:
Sensor
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1
Collection:
Optima®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Deck Plate Included:
No
Drain Included:
No
Faucet Mount:
Deck Mount
Flow Rate:
1.5 gpm
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Maximum Deck Thickness:
1-1/2 in
Number of Holes:
1 Hole
Power Source:
Battery
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov
Spout Height:
5-11/32 in
Spout Reach:
5-7/8 in
Spout Swivel:
Spout Type:
Fixed
Trim Only:
No
UPC:
671254402782
Volts:
6V
WaterSense Labeled:
No