0.5 gpm Battery Powered Sensor Bathroom Sink Faucet with 4 in. Trim Plate & Below Deck Manual Mixing Valve in Polished Chrome
Optima® 0.5 gpm Battery Powered Sensor Bathroom Sink Faucet with 4 in. Trim Plate & Below Deck Manual Mixing Valve in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Splash-proof circuit control module protects components from water damage
- Adjustable infrared sensor range sets faucets for specialized user requirements
- Deck-mount faucets come in two centerset faucet heights and two gooseneck heights, which let specifiers pick the right style for the job
- 0.5 gpm/1.5 Lpm, 1.5 gpm/5.7 Lpm and 2.2 gpm/8.3 Lpm flow rates vary by spray head type
- Includes appropriate mounting hardware
- Choose from battery-powered models or 6 VDC transformer-powered operation with battery backup
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Bathroom Faucet Type:
- Sensor
- Battery Size:
- AA
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- Optima®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Deck Plate Included:
- Yes
- Drain Included:
- No
- Faucet Height:
- 6 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 0.5 gpm
- GSA Approved:
- No
- Height:
- 7 in
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 4-1/2 in
- Maximum Deck Thickness:
- 1-1/2 in
- NSF Certified:
- No
- Number of Holes:
- 1 Hole
- Power Source:
- Battery
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov
- Spout Height:
- 5-1/8 in
- Spout Reach:
- 4-1/2 in
- Stream Type:
- Non-aerated
- Supply Lines Included:
- No
- Trim Only:
- No
- UL Listed:
- No
- UPC:
- 671254375451
- Vandal Resistant:
- No
- WaterSense Labeled:
- No
- Width:
- 2-13/100 in