0.5 gpm Plug In Sensor Bathroom Sink Faucet with 4 in. Trim Plate & Back Check Tee in Polished Chrome
Optima® 0.5 gpm Plug In Sensor Bathroom Sink Faucet with 4 in. Trim Plate & Back Check Tee in Polished Chrome
Frequently Purchased Together
Product Details
- Splash-proof circuit control module protects components from water damage
- Adjustable infrared sensor range sets faucets for specialized user requirements
- Deck-mount faucets come in two centerset faucet heights and two gooseneck heights, which let specifiers pick the right style for the job
- 0.5 gpm/1.5 Lpm, 1.5 gpm/5.7 Lpm and 2.2 gpm/8.3 Lpm flow rates vary by spray head type
- Includes appropriate mounting hardware
- Choose from battery-powered models or 6 VDC transformer-powered operation with battery backup
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1 2005
- Application:
- Commercial
- Bathroom Faucet Type:
- Sensor
- CSA Certified:
- CSA B125.1 2005
- Collection:
- Optima®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Deck Plate Included:
- Yes
- Faucet Center Size:
- 4 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 0.5 gpm
- Number of Holes:
- 1 Hole
- Power Source:
- Battery
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov
- Spout Height:
- 7 in
- Spout Reach:
- 4-1/2 in
- Trim Only:
- No
- WaterSense Labeled:
- No