This product requires certification to purchase.

0.125 gpf Exposed Manual Urinal Flushometer

Sloan

Regal® 0.125 gpf Exposed Manual Urinal Flushometer

  • Fast #
  • Part #S3982604
  • Item #4381137
  • Manufacturer Part #3982604
3.4 out of 5 Customer Rating
Brand image
Sloan

Regal® 0.125 gpf Exposed Manual Urinal Flushometer

  • Fast #
  • Part #S3982604
  • Item #4381137
  • Manufacturer Part #3982604
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 6
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Flush volumes start as low as 0.5 gpf/1.9 Lpf
  • Water conservation is aided by the ADA-compliant, non-hold-open handle , which prevents urinal from exceeding intended flush volume
  • Low Consumption flush accuracy controlled by Para-Flo technology
  • Integrity of the product is maintained with control stop plug
  • Durability is facilitated with high copper, low zinc brass castings for dezincification resistance
  • Adjustable tailpiece
  • Valve body, Cover, Tailpiece and Control Stop shall be in compliance with ASTM Alloy Classification for Semi-Red Brass
  • Valve shall be in compliance to the applicable sections of ASSE 1037
  • Manual Exposed Flushometer for Wall Hung Urinals, 11.5" Rough in
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 112.19.2
ASME:
ASME 112.19.2
BAA Compliant:
Yes
CARB OTC LEED Compliant:
No
Collection:
Regal®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Flow Rate:
0.125 gpf
Flow Rate Range:
Less than .25 gpf
Flush Type:
Manual
Flush Valve Application:
Urinal
GSA Approved:
No
IAPMO Listed:
Yes
NSF Certified:
No
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Spud Location:
Top
Spud Size:
3/4
UPC:
671254396876
Valve Body Material:
Brass
Valve Size:
3/4 in
WaterSense Labeled:
Yes