1 gpf Flush Valve in Polished Chrome (Less Supply Stop and Vacuum Breaker)
Royal® 1 gpf Flush Valve in Polished Chrome (Less Supply Stop and Vacuum Breaker)
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 112.19.6
- ASME:
- ASME 112.19.6
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- Yes
- Collection:
- Royal®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Flow Rate:
- 1.0 gpf
- Flow Rate Range:
- .25 gpf - 1.0 gpf
- GSA Approved:
- No
- IAPMO Listed:
- Yes
- Material:
- Metal
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov
- UPC:
- 671254210028
- WaterSense Labeled:
- No