1.28 gpf Manual Flush Valve
Royal® 1.28 gpf Manual Flush Valve
Package Quantity Info:
EA: 1 IP: 1 CA: 6-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Water conservation is aided by the ADA-compliant, non-hold-open handle, which prevents toilet from exceeding intended flush volume
- Flush accuracy is controlled by CID technology, also enhancing water efficiency
- Flush volumes start as low as 1.28 gpf/4.8 Lpf
- Valve body, Cover, Tailpiece and Control Stop shall be in compliance with ASTM Alloy Classification for Semi-Red Brass
- Adjustable tailpiece
- PERMEX synthetic rubber diaphragm with Dual Filtered Fixed Bypass
- Durability is facilitated with high copper, low zinc brass castings for dezincification resistance
- Integrity of the product is maintained with the vandal-resistant stop cap
- Manual Exposed Flushometer for Floor Mount or Wall Hung Water Closets, 27" Rough in
- Valve shall be in compliance to the applicable sections of ASSE 1037
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A112.19.2
- ASME:
- ASME A112.19.2
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Flow Rate:
- 1.28 gpf
- Flow Rate Range:
- 1.0 gpf - 1.5 gpf
- Flush Type:
- Manual
- Flush Valve Application:
- Commercial Toilet
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Handle Type:
- Oscillating Non-Hold Open Handle
- Height:
- 27 in
- IAPMO Listed -:
- Yes
- Installation Type:
- Wall Mount, Floor Mount
- Spud Location:
- Top
- Spud Size:
- 1-1/2 in
- Style Name:
- Royal®
- WaterSense Labeled:
- Yes