111 1.6 gpf Sensor Flush Valve

Sloan Valve

Royal® 111 1.6 gpf Sensor Flush Valve

Brand image
Sloan Valve

Royal® 111 1.6 gpf Sensor Flush Valve

  • Part #S3450065
  • Item #4037685
  • Manufacturer Part #3450065
4 out of 5 Customer Rating
  • bvseo_sdk, dw_cartridge, 18.2.0, p_sdk_3.2.0
  • CLOUD, getAggregateRating, 4ms
  • reviews, product
  • bvseo-msg: Unsuccessful GET. status = 'ERROR', msg = 'Not Found.';

$1.00
EACH

Package Quantity Info:

EA: 1 IP: 1 CA: 4
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Product Details

  • PERMEX® Synthetic Rubber Diaphragm with Dual Filtered Fixed Bypass
  • Handle Packing, Main Seat, Stop Seat and Vacuum Breaker Molded from PERMEX® Rubber Compound for Chloramine resistance
  • Rough-In 11-1/2 in
  • High Back Pressure Vacuum Breaker Flush Connection with One-Piece Bottom Hex Coupling Nut, Spud Coupling and Flange for 11?2" Top Spud
  • OPTIMA® EL-1500 Self-Adaptive Infrared Sensor with Indicator Light
  • Die Cast Sensor Plate with no visible Fasteners (for 2-gang Electrical Box)
  • Sweat Solder Adapter w/Cover Tube and Cast Wall Flange w/Set Screw
  • User friendly three (3) second Flush Delay
  • ADA compliant
  • Non-Hold-Open True Mechanical Override
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 112.19.2
ASME:
ASME 112.19.2
ASSE Standards:
ASSE 1037
BAA Compliant:
Yes
Collection:
Royal®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
Flow Rate:
1.6 gpf
Flow Rate Range:
Greater than 1.5 gpf
Flush Type:
Sensor
Flush Valve Application:
Commercial Toilet
Installation Type:
Wall Mount, Floor Mount
Material:
Brass
Power Source:
Electric
Pressure - Maximum:
80 psi
Product Type:
Flush Valve
Spud Location:
Top
Spud Size:
1-1/2 in
Type:
S3450065
Valve Body Material:
Semi-red Brass
Volts:
24V
WaterSense Labeled:
No
Weight:
13 lb

  • bvseo_sdk, dw_cartridge, 18.2.0, p_sdk_3.2.0
  • CLOUD, getReviews, 5ms
  • reviews, product
  • bvseo-msg: Unsuccessful GET. status = 'ERROR', msg = 'Not Found.'; Unsuccessful GET. status = 'ERROR', msg = 'Not Found.';