Royal® 111 XYV 3.5 gpf Flush Valve in Polished Chrome (Less Vacuum Breaker)

Part #S3050035  |  Item #1640080  |  Manufacturer Part #3050035

$524.70 EACH

Color/Finish: Polished Chrome

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
  • Case: 4

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Documents

Specifications

ADA Compliant: No

BAA Compliant: No

CARB OTC LEED Compliant: No

Collection: Royal®

Color Finish: Polished Chrome

Color Finish Category: Chromes

Flow Rate: 1.6 gpf

Flow Rate Range: Greater than 1.5 gpf

GSA Approved: No

IAPMO Listed: Yes

Installation Type: Floor Mount, Wall Mount

Type: S3050035

WaterSense Labeled: No