Royal® 140 1.28 gpf Exposed Concealed Closet Flush Valve

Part #S3911148  |  Item #3863035  |  Manufacturer Part #3911148

$323.03 EACH

Flow Rate:

1.28 gpf
Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
  • Case: 4

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Flush volumes start as low as 1.28 gpf/4.8 Lpf
  • Water conservation is aided by the ADA-compliant, non-hold-open handle, which prevents toilet from exceeding intended flush volume
  • Flush accuracy is controlled by CID technology, also enhancing water efficiency
  • Integrity of the product is maintained with the vandal-resistant stop cap
  • Durability is facilitated with high copper, low zinc brass castings for dezincification resistance
  • Adjustable tailpiece
  • PERMEX synthetic rubber diaphragm with Dual Filtered Fixed Bypass
  • Valve body, Cover, Tailpiece and Control Stop shall be in compliance with ASTM Alloy Classification for Semi-Red Brass
  • Valve shall be in compliance to the applicable sections of ASSE 1037
  • Manual Concealed Flushometer for Floor Mount or Wall Hung Water Closets, 14.5" Rough in, Rear Spud

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

BAA Compliant: Yes

CARB OTC LEED Compliant: No

Collection: Royal®

Color Finish: Rough Brass

Color Finish Category: Brass Tones

Flow Rate: 1.28 gpf

Flow Rate Range: 1.0 gpf - 1.5 gpf

GSA Approved: No

Height: 14-1/2 in

IAPMO Listed: Yes

Installation Type: Floor Mount

Material: Brass

Valve Size: 1 in

WaterSense Labeled: No