This product requires certification to purchase.

1.5 gpf Exposed Sensor Urinal Flushometer

Sloan

Royal® 1.5 gpf Exposed Sensor Urinal Flushometer

  • Fast #
  • Part #S3452647
  • Item #505970
  • Manufacturer Part #3452647
5 out of 5 Customer Rating
Brand image
Sloan

Royal® 1.5 gpf Exposed Sensor Urinal Flushometer

  • Fast #
  • Part #S3452647
  • Item #505970
  • Manufacturer Part #3452647
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4 Pallet: 116
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Sensor-activated, hardwired urinal flushometer
  • PERMEX Synthetic Rubber Diaphragm with Dual Filtered Fixed Bypass
  • Durability is facilitated with high copper, low zinc brass castings for dezincification resistance
  • Adjustable tailpiece
  • Critical components, including cover, valve body, control stop and sweat solder kit, are made of semi-red brass
  • PERMEX synthetic rubber diaphragm with Dual Filtered Fixed Bypass
  • Valve body, Cover, Tailpiece and Control Stop shall be in compliance with ASTM Alloy Classification for Semi-Red Brass
  • Valve shall be in compliance to the applicable sections of ASSE 1037
  • 11 1/2" rough-in above fixture
  • Sensor Exposed Flushometer for Wall Hung Urinals, 11.5" Rough in
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.19.6
Collection:
Royal®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Flow Rate:
1.5 gpf
Flow Rate Range:
1.0 gpf - 1.5 gpf
Flush Type:
Sensor
Flush Valve Application:
Urinal
Material:
Brass
Power Source:
Hardwired
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov
Spud Location:
Top
Spud Size:
3/4 in
UPC:
671254139176
Valve Size:
1 in
Volts:
24V
WaterSense Labeled:
No