Sloan Valve
Royal® 1.6 gpf Manual Flush Valve
Part #S3019607 | Item #1641122 | Manufacturer Part #3019607
Flush Type:
ManualPackaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1,
- Case: 4,
- Pallet: 80
How to get it:
Product Details
- Exposed water closet, diaphragm model Flushometer is intended for floor-mounted or wall-hung top spud bowls
- Incorporates a patented one-piece construction body design, maintaining the spray arm in an upright position
- Presents a leaner, more aesthetic installation, reducing possible bacteria growth on hidden and hard-to-reach surfaces found on other bedpan washer units
- Eliminates the need for unsanitary hose sprays, as well as the additional housekeeping that hoses require and the potential for patient slippage
- Valve body, stop body, diverter body and diverter pivot made from brass casting using semi-red brass for durability and long life
- PERMEX synthetic rubber diaphragm with Dual Filtered Fixed Bypass
- Valve body, Cover, Tailpiece and Control Stop shall be in compliance with ASTM Alloy Classification for Semi-Red Brass
- Valve shall be in compliance to the applicable sections of ASSE 1037
- Manual Exposed Flushometer for Floor Mount or Wall Hung Water Closets, 26.5" Rough in, Bedpan Washer
Specifications
ADA Compliant: Yes
Collection: Royal®
Color Finish: Chrome
Color Finish Category: Chromes
Flow Rate: 1.6 gpf
Flow Rate Range: Greater than 1.5 gpf
Flush Type: Manual
Flush Valve Application: Commercial Toilet
Installation Type: Floor Mount, Wall Mount
Spud Location: Top
Spud Size: 1-1/2 in
Valve Size: 1 in
WaterSense Labeled: No