1.6 gpf Manual Flush Valve
Royal® 1.6 gpf Manual Flush Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI 112.19.2
- ASME:
- ASME A112.19.2
- Application:
- Commercial
- BAA Compliant:
- Yes
- CARB OTC LEED Compliant:
- No
- Collection:
- Royal®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Fitting Size 1:
- 1 in
- Fitting Sizes:
- 1 in
- Flow Rate:
- 1.6 gpf
- Flow Rate Range:
- Greater than 1.5 gpf
- Flush Type:
- Manual
- Flush Valve Application:
- Commercial Toilet
- GSA Approved:
- No
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Spud Location:
- Top
- Spud Size:
- 1-1/2 in
- Toilet/Urinal Outlet:
- Floor
- UL Listed:
- No
- Valve Body Material:
- Semi-red Brass
- WaterSense Labeled:
- No