Sloan Valve
Royal® 1.6 gpf Sensor Flush Valve
Part #S3451671 | Item #4091965 | Manufacturer Part #3451671
Flush Type:
SensorPackaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1,
- Case: 2
How to get it:
Product Details
- Flush volumes start as low as 1.28 gpf/4.8 Lpf
- Water conservation is aided by the ADA-compliant, non-hold-open handle, which prevents toilet from exceeding intended flush volume
- Flush accuracy is controlled by CID technology, also enhancing water efficiency
- Integrity of the product is maintained with the vandal-resistant stop cap
- Durability is facilitated with high copper, low zinc brass castings for dezincification resistance
- Adjustable tailpiece
- PERMEX synthetic rubber diaphragm with Dual Filtered Fixed Bypass
- Valve body, Cover, Tailpiece and Control Stop shall be in compliance with ASTM Alloy Classification for Semi-Red Brass
- Valve shall be in compliance to the applicable sections of ASSE 1037
- Sensor Concealed Flushometer for Floor Mount or Wall Hung Water Closets, 14-1/2" , Rough in, Rear Spud
Specifications
ADA Compliant: Yes
BAA Compliant: Yes
CARB OTC LEED Compliant: No
Collection: Royal®
Color Finish: Rough Brass
Color Finish Category: Brass Tones
Flow Rate: 1.6 gpf
Flow Rate Range: Greater than 1.5 gpf
Flush Type: Sensor
Flush Valve Application: Commercial Toilet
GSA Approved: No
IAPMO Listed: Yes
Installation Type: Floor Mount, Wall Mount
Material: Brass
Power Source: Hardwired
Spud Location: Rear
Spud Size: 1-1/2 in
Valve Size: 1 in
WaterSense Labeled: No