This product requires certification to purchase.

1.6 gpf IPS Semi Red Brass Concealed Manual Flushometer in Polished Chrome

Sloan

Royal® 1.6 gpf IPS Semi Red Brass Concealed Manual Flushometer in Polished Chrome

  • Fast #
  • Part #S3451105
  • Item #2036766
  • Manufacturer Part #3451105
3.7 out of 5 Customer Rating
Brand image
Sloan

Royal® 1.6 gpf IPS Semi Red Brass Concealed Manual Flushometer in Polished Chrome

  • Fast #
  • Part #S3451105
  • Item #2036766
  • Manufacturer Part #3451105
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Flush volumes start as low as 1.28 gpf/4.8 Lpf
  • Water conservation is aided by the ADA-compliant, non-hold-open handle, which prevents toilet from exceeding intended flush volume
  • Flush accuracy is controlled by CID technology, also enhancing water efficiency
  • Integrity of the product is maintained with the vandal-resistant stop cap
  • Durability is facilitated with high copper, low zinc brass castings for dezincification resistance
  • Adjustable tailpiece
  • PERMEX synthetic rubber diaphragm with Dual Filtered Fixed Bypass
  • Valve body, Cover, Tailpiece and Control Stop shall be in compliance with ASTM Alloy Classification for Semi-Red Brass
  • Valve shall be in compliance to the applicable sections of ASSE 1037
  • Manual Concealed Flushometer for Floor Mount or Wall Hung Water Closets, 14.5" Rough in, Rear Spud
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A112.19.2
ASME:
ASME A112.19.2
Brand Model Compatibility:
Concealed Manual Flushometers
Collection:
Royal®
Flow Rate:
1.6 gpf
Installation Type:
Floor Mount
Power Source:
Battery
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov
UL Listed:
Yes
UPC:
671254265493
WaterSense Labeled:
No