2.5 gpf Side Mount Flush Valve in Polished Chrome

Sloan Valve

Royal® 2.5 gpf Side Mount Flush Valve in Polished Chrome

Brand image
Sloan Valve

Royal® 2.5 gpf Side Mount Flush Valve in Polished Chrome

  • Part #S3912747
  • Item #4710756
  • Manufacturer Part #3912747
3.7 out of 5 Customer Rating

$1.00
EACH
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

EA: 1 IP: 1 CA: 6
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • All organic rubber has been replaced with synthetic compounds
  • Optional purple handle provides additional indication of reclaimed water use
  • Includes the required wall plate and a purple wall flange to let users know reclaimed water is in use
  • Sensor Exposed Flushometer for Wall Hung Urinals, 11.5" Rough in, SFSM
  • Valve body, Cover, Tailpiece and Control Stop shall be in compliance with ASTM Alloy Classification for Semi-Red Brass
  • Valve shall be in compliance to the applicable sections of ASSE 1037
  • PERMEX synthetic rubber diaphragm with Dual Filtered Fixed Bypass
  • Critical components, including cover, valve body, control stop and sweat solder kit, are made of semi-red brass
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18, ASME A112.19
BAA Compliant:
No
Battery Size:
C
Battery Type:
Alkaline
CARB OTC LEED Compliant:
No
Collection:
Royal®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Flow Rate:
0.25 gpf
Flow Rate Range:
Greater than 1.5 gpf
GSA Approved:
No
Green Product:
Yes, WaterSense
IAPMO Listed -:
Yes
Installation Type:
Wall Mount
Material:
Brass
Power Source:
Battery
Type:
S3912747
WaterSense Labeled:
Yes