3.5 gpf Concealed Manual Water Closet Flushometer in Polished Chrome
Royal® 3.5 gpf Concealed Manual Water Closet Flushometer in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A112.19.2
- ASME:
- ASME A112.19.2
- BAA Compliant:
- Yes
- CARB OTC LEED Compliant:
- Yes
- Collection:
- Royal®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Fitting Size 1:
- 1 in
- Fitting Sizes:
- 1 in
- Flow Rate:
- 3.5 gpf
- Flow Rate Range:
- Greater than 1.5 gpf
- Flush Type:
- Manual
- Flush Valve Application:
- Water Closet
- GSA Approved:
- No
- Height:
- 26-1/2 in
- IAPMO Listed:
- Yes
- Material:
- Brass
- NSF Certified:
- No
- Pressure - Maximum:
- 80 psi
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov
- Spud Location:
- Top
- UPC:
- 671254305328
- Valve Body Material:
- Semi-red Brass
- WaterSense Labeled:
- No