Sloan Valve

Royal® Bedpan Washer Diverter in Polished Chrome

Part #S3309049  |  Manufacturer Part #3309049

Color/Finish: Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

BAA Compliant: No

CARB OTC LEED Compliant: No

Collection: Royal®

Color Finish: Polished Chrome

Color Finish Category: Chromes

End Connection 1: IPS

GSA Approved: No

Handle Type: Lever

IAPMO Listed: No

Material: Brass

Valve Size: 1 in

WaterSense Labeled: No