Royal® IPS Urinal Flush Valve in Rough Brass

Part #S3919043  |  Item #3150718  |  Manufacturer Part #3919043

$237.00 EACH

Color/Finish: Rough Brass

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
  • Case: 4

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

ADA Compliant

Green

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.19.6

BAA Compliant: No

CARB OTC LEED Compliant: No

Collection: Royal®

Color Finish: Rough Brass

Color Finish Category: Brass Tones

Flow Rate: 0.5 gpf

Flow Rate Range: .25 gpf - 1.0 gpf

GSA Approved: No

Green: WaterSense, Yes

IAPMO Listed: Yes

Installation Type: Wall Mount

Material: Brass

Type: S3919043

Valve Size: 1 in

WaterSense Labeled: Yes