V500Aa 1-1/2 x 13-1/2 Vacuum Breaker Chrome
V500Aa 1-1/2 x 13-1/2 Vacuum Breaker Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 50 Pallet: 1548-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Vacuum breaker tube
- Used for connecting flush valve body to fixture
- Various lengths and diameters are available
Specifications
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Fitting Size 1:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Length:
- 13-1/2 in
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov
- UPC:
- 671254014046