This product requires certification to purchase.

V500AA Rough Brass Vacuum Breaker 1 1 2 X 7

Sloan

V500AA Rough Brass Vacuum Breaker 1 1 2 X 7

  • Fast #
  • Part #S0323208
  • Item #2034603
  • Manufacturer Part #0323208
3.5 out of 5 Customer Rating
Brand image
Sloan

V500AA Rough Brass Vacuum Breaker 1 1 2 X 7

  • Fast #
  • Part #S0323208
  • Item #2034603
  • Manufacturer Part #0323208
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Fitting Size 1:
1-1/2 in
Fitting Size 2:
7-1/2 in
Fitting Sizes:
1-1/2 in x 7-1/2 in
Product Type:
Vacuum Breaker
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov
UPC:
671254014305