This product requires certification to purchase.

1/2 x 1-1/2 x 13-1/2 in. Trap Primer Vacuum Breaker

Sloan

VBF-72-A 1/2 x 1-1/2 x 13-1/2 in. Trap Primer Vacuum Breaker

  • Fast #
  • Part #S3396071
  • Item #1659730
  • Manufacturer Part #3396071
4.8 out of 5 Customer Rating
Brand image
Sloan

VBF-72-A 1/2 x 1-1/2 x 13-1/2 in. Trap Primer Vacuum Breaker

  • Fast #
  • Part #S3396071
  • Item #1659730
  • Manufacturer Part #3396071
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Collection:
VBF-72-A
Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
End Connection 1:
NPT
Fitting Size 1:
1/2
Fitting Size 2:
1-1/2
Fitting Sizes:
1/2 in x 1-1/2 in
IAPMO Listed:
Yes
Length:
13-1/2
Product Type:
Vacuum Breaker
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov
UPC:
671254134720