20-3/4 in. Wall Mount Rectangular Vitreous China Bathroom Sink in White
20-3/4 in. Wall Mount Rectangular Vitreous China Bathroom Sink in White
Package Quantity Info:
Each: 1 Pallet: 18-
Pick Up Not AvailableNot available in CA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in CA
Product Details
Product Details
- White, vitreous China wall hung lavatory with backsplash
- Durable, hygienic vitreous China featuring , antimicrobial glaze
- Great complement to all of Sloan's sensor faucet series
- Front overflow provides clean appearance
- All mounting hardware included
- IAPMO certified to meet or exceed ASME A112.19.2 standards
- Self-draining deck area with back and side splash shields
- Meets ADA guidelines and ANSI A117.1 requirements when installed accordingly
Specifications
- Application:
- Commercial
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Opening:
- 1-1/4
- Faucet Center Size:
- 4 in
- Length:
- 20-3/4
- Number of Bowls:
- 1
- Overflow Included:
- Yes
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov
- Shape:
- Rectangular
- Sink Installation Type:
- Wall Mount
- Sink Material:
- Vitreous China
- Sink Size Range:
- 20 in - 25.99 in
- UPC:
- 671254445147
- Width:
- 18-1/4