Wall Mount Bathroom Sink with Backsplash
Wall Mount Bathroom Sink with Backsplash
Package Quantity Info:
Each: 1 Pallet: 18-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- White, vitreous china wall hung lavatory with backsplash
- Great complement to all of Sloan's sensor faucet series
- Front overflow provides clean appearance
- Self-draining deck area with back and side splash shields
- All mounting hardware included
- IAPMO certified to meet or exceed ASME A112.19.2 standards
- Meets ADA guidelines and ANSI A117.1 requirements when installed accordingly
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Commercial
- EPDs:
- Yes
- IAPMO Listed:
- Yes
- Pedestal Only:
- No
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov
- Sink Installation Type:
- Undermount
- Type:
- S3873173
- UPC:
- 671254445130
- Vessel Only:
- No