This product requires certification to purchase.

SLPPR CLAW FOOT Tub White

SLPPR CLAW FOOT Tub White

  • Fast #
  • Part #C2108WHIT
  • Item #1602529
  • Manufacturer Part #2108
4.2 out of 5 Customer Rating
Brand image

SLPPR CLAW FOOT Tub White

  • Fast #
  • Part #C2108WHIT
  • Item #1602529
  • Manufacturer Part #2108
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Feet may be chosen in brass, brushed nickel, polished nickel, antique bronze, chrome or white
  • Requires Certification

Specifications

ADA Compliant:
No
Bathtub Shape:
Oval
Color Finish Category:
Whites
Color Finish Name:
White
Height:
30 in
Installation Type:
Freestanding
Length:
61 in
Material:
Cast Iron