This product requires certification to purchase.

Sludge Interface Detector w/ 20 ft. Cable

Sludge Interface Detector w/ 20 ft. Cable

  • Fast #
  • Part #RSID1020020
  • Item #4931512
  • Manufacturer Part #SID-10200-20
4.2 out of 5 Customer Rating
Brand image

Sludge Interface Detector w/ 20 ft. Cable

  • Fast #
  • Part #RSID1020020
  • Item #4931512
  • Manufacturer Part #SID-10200-20
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Accurately determine sludge blanket interface depth in clarifiers and settling tanks
  • Audio and visual LED indicators make blanket detection simple for even the most inexperienced operator
  • Sensitivity adjustment and low battery indicator are standard
  • Waterproof (IP67 rated) and built for the field
  • Strain relieved sensor cable is marked in 1' increments
  • Includes cable, batteries and wall mount brackets
  • Warranty of 1-year
  • Requires Certification

Specifications

Battery Size:
AA
Cable Length (ft):
20 ft
Power Source:
Battery