This product requires certification to purchase.

Sludge Interface Detector w/ 30 ft. Cable

Sludge Interface Detector w/ 30 ft. Cable

  • Fast #
  • Part #RSID1020030
  • Item #4931547
  • Manufacturer Part #SID-10200-30
4 out of 5 Customer Rating
Brand image

Sludge Interface Detector w/ 30 ft. Cable

  • Fast #
  • Part #RSID1020030
  • Item #4931547
  • Manufacturer Part #SID-10200-30
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Accurately determine sludge blanket interface depth in clarifiers and settling tanks
  • Audio and visual LED indicators make blanket detection simple for even the most inexperienced operator
  • Sensitivity adjustment and low battery indicator are standard
  • Waterproof (IP67 rated) and built for the field
  • Strain relieved sensor cable is marked in 1' increments
  • Includes cable, batteries and wall mount brackets
  • Warranty of 1-year
  • Requires Certification

Specifications

Battery Size:
AA
Cable Length (ft):
30 ft
Power Source:
Battery