UTIL Motor
SM Series UTIL Motor
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Sleeve design
- Thermally and impedance protected
- Includes mounting bracket, hub adapter, 1/4" and 5/16" shaft adapter, and fan blade
- UL® and CSA® approved
Specifications
- AMP:
- 1
- CSA Certified:
- No
- Collection:
- SM Series
- Diameter:
- 3/16
- Fan Speeds:
- 1
- Length:
- 1-1/4
- Material:
- Metal, Plastic
- Origin:
- Global
- Phase:
- Single Phase
- Product Type:
- Motor
- RPM:
- 3000
- RPM Range:
- 1400 and Above
- Shaft Length:
- 2-3/8
- Shaft Size:
- 3/16
- Type:
- Motor
- UL Listed:
- Yes
- UPC:
- 687152031269
- Volts:
- 120/240V
- Weight:
- 2.345