12 ft. Tube
12 ft. Tube
Package Quantity Info:
Foot: 1 Stick: 12Product Details
Product Details
Specifications
- End Connection 1:
- OD Compression
- End Connection 2:
- OD Compression
- End Connections:
- OD Compression
- Fitting Size 1:
- 1/4
- Fitting Size 2:
- 1/4
- Fitting Sizes:
- 1/4 in x 1/4 in
- Length:
- 12
- Product Type:
- Extension Tube