1/30 hp 230V Smart Condensate Pump
1/30 hp 230V Smart Condensate Pump
Product Details
Product Details
Documents
Specifications
- AMP:
- 0.75, 1
- Capacity:
- 0.5 gal
- Cord Length:
- 20 ft
- Depth:
- 5
- Discharge:
- 3/8 in
- End Connection 1:
- OD Tube
- End Connections:
- OD Tube
- Height:
- 6-9/10
- Horsepower:
- 1/30 hp
- Material:
- Steel
- Power Source:
- Electric
- Type:
- GGDS16162
- UL Listed:
- No
- Volts:
- 230V
- Watts:
- 85
- Width:
- 11