This product requires certification to purchase.

1/4 in. Filter Regulator

SMC Pneumatics

1/4 in. Filter Regulator

  • Fast #
  • Part #SAW30N02CZA
  • Item #7238657
  • Manufacturer Part #AW30-N02C-Z-A
5 out of 5 Customer Rating
Brand image
SMC Pneumatics

1/4 in. Filter Regulator

  • Fast #
  • Part #SAW30N02CZA
  • Item #7238657
  • Manufacturer Part #AW30-N02C-Z-A
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

End Connection 1:
NPT
End Connections:
NPT
Material:
Plastic
Material Type:
Polycarbonate
UL Listed:
No
Valve Size:
1/4 in