3/8 in. OD Tube Tee
KQ2 Series 3/8 in. OD Tube Tee
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Accepts nylon and urethane tubes
- Applicable for both vacuum and positive pressure applications
- Release collar allows easy removal of tubing without damaging the tube
- Maximum vacuum pressure of 1.0MPa
Documents
Specifications
- Collection:
- KQ2 Series
- End Connection 1:
- OD Tube
- End Connection 2:
- OD Tube
- End Connections:
- OD Tube
- Fitting Size 1:
- 3/8 in
- Fitting Size 2:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- Fitting Type:
- Straight, Tee
- Material:
- Plastic, Rubber
- Material Type:
- NBR
- Tool Type:
- Tee