This product requires certification to purchase.

Freestanding Toilet Paper Holder in Polished Stainless Steel

Smedbo

Outline Lite Freestanding Toilet Paper Holder in Polished Stainless Steel

  • Fast #
  • Part #SFK606
  • Item #4274701
  • Manufacturer Part #FK606
4.2 out of 5 Customer Rating
Smedbo

Outline Lite Freestanding Toilet Paper Holder in Polished Stainless Steel

  • Fast #
  • Part #SFK606
  • Item #4274701
  • Manufacturer Part #FK606
4.2 out of 5 Customer Rating

X Points

Color Finish Name: Polished Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Outline Lite
Color Finish Category:
Stainless Steel
Color Finish Name:
Polished Stainless Steel
Depth:
6-21/50 in
GSA Approved:
No
Height:
23-31/50 in
IAPMO Listed:
No
Installation Type:
Freestanding
Length:
6-89/100 in
Material:
Stainless Steel
Mount Type:
Freestanding
NSF Certified:
No
Projection:
6-21/50 in