10 - 12 x 1 in. CC Ductile Iron Single Strap Saddle
10 - 12 x 1 in. CC Ductile Iron Single Strap Saddle
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- The wide saddle body provides stability on the pipe
- The gasket fully bond to the cavity to hold it in place
- A closed lug on one side, combined with the bale, acts as a hinge for easier installation
Specifications
- AWWA:
- AWWA C-213, AWWA C-800
- Coating:
- Flexi-Coat Fusion Bonded Epoxy
- End Connection 1:
- CC
- End Connections:
- CC
- Fits Pipe Size:
- 10 in - 12 in
- Fitting Type:
- Single Bale, Single Strap
- Material:
- Ductile Iron
- Maximum Temperature:
- 180
- Minimum Temperature:
- -20
- NSF Certified:
- Yes
- Pressure - Maximum:
- 200 psi
- Range (in):
- 10.64 in - 12.12 in
- Tap Size:
- 1
- UL Listed:
- Yes