10 - 12 x 1 in. IP Ductile Iron Double Strap Saddle
10 - 12 x 1 in. IP Ductile Iron Double Strap Saddle
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- AWWA:
- AWWA C-213
- Coating:
- Epoxy
- End Connection 1:
- NPT
- End Connections:
- NPT
- Fits Pipe Size:
- 10 in - 12 in
- Material:
- Ductile Iron
- Maximum Temperature:
- 180
- NSF Certified:
- Yes
- Pressure - Maximum:
- 300 psi
- Range (in):
- 10.64 in - 12.12 in
- Tap Size:
- 1 in