10 x 2 in. IP Stainless Steel Single Strap Saddle
10 x 2 in. IP Stainless Steel Single Strap Saddle
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- End Connection 1:
- CC
- End Connections:
- CC
- Fits Pipe Size:
- 10 in
- Material:
- Stainless Steel
- Range (in):
- 11.10 in - 10.75 in
- Tap Size:
- 2