10 x 8 in. 1-Band Repair Clamp 8.99 - 9.39 in. OD
10 x 8 in. 1-Band Repair Clamp 8.99 - 9.39 in. OD
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 1-band
- Removable lugs to allow installation in tight space
- 360 degree gasket seal
- Drop-in bolts for easier installation
- These clamps provide fast, economical means for repairing full circumferential breaks, holes, cracks and other types of damage
- Repair leaks due to complete breaks, splits, or hole
- Interchangeable lugs allow combining smaller diameter clamps to create larger diameter clamp
- Mutually supporting sliding fingers assures proper bolt alignment and permits maximum clamping without bending bolt
- Tapered ends allow for full circumferential sealing
- Preformed for uniform distribution of gasket pressure over the entire pipe circumference
Specifications
- ANSI:
- ANSI A21.11
- ASTM:
- ASTM A-240, ASTM A-536, ASTM D-2000, ASTM F-1941-10
- AWWA:
- AWWA C-111, AWWA C-230
- Application:
- Asbestos Cement Pipe, Cast Iron Pipe, Ductile Iron Pipe, Steel Pipe, Copper Pipe, Aluminum Pipe, PVC Pipe, HDPE Pipe, Fiberglass Pipe
- Coating:
- Flexi-Coat Fusion Bonded Epoxy, Zinc
- Fits Pipe Size:
- 8 in
- Length:
- 10
- Material:
- Stainless Steel, Ductile Iron, Carbon Steel, NBR
- Material Type:
- 304
- Maximum Temperature:
- 180
- Minimum Temperature:
- -20
- NSF:
- NSF 61-G, NSF 372
- NSF Certified:
- Yes
- Pressure - Maximum:
- 300 psi
- Range (in):
- 8.99 in - 9.39 in
- UL Listed:
- Yes
- Weight:
- 17